Shop All Carbon Steel Pipe Fittings
Parker
Hex Nipple, Size 3/8 In, Hex Size 3/4
Mfr # 6-6 MHN-S
Zoro # G0411503
original price:
$11.59
5% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Hex Nipple
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/8"
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6-6 MHN-S
- Zoro # G0411503
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Fitting Length | 1.45" |
Pipe Size (Fittings) | 3/8" |
Hex Size | 3/4" |
Fitting Length | 1 9/20 in |
Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Overall Length | 1 7/16 in |
Thread Size | 3/8" |
Description
Hex Nipple, Carbon Steel, Zinc Plated, 3/8 in, Male, NPT, 3/8 in, Male, NPT, 7,600 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN LC-FN - LC Modular Polished Nickel Bronze Funnel (LC-FN)
- APOLLO EXPANSION PEX 1 in. Brass PEX-A Expansion Barb Tee (EPXT11)
- ASAHI Butterfly Valve, 2-1/2" Pipe Size, PVC (173730025)
- KOHLER Lustra Quick-Release Elongated Toilet Seat (4652-45)
- PARKER Straight Adapter, Steel, 1/4", BSPP x NPTF (1/4X1/4F4OHGS)
- PARKER Reducer, 1/4 x 1/8 In, BSPP (RI1/4EDX1/8CF)
- PARKER Conversion Adapter, 1-5/8-12 x 1-1/4 In (20-1 1/4 F5OG-S)
- PARKER 90 Deg Elbow, Carbon Steel, 1/4 In, FNPT (4-4 FE-S)
- PARKER Conversion Adapter, 7/16-20 x 1/4 In (4-1/4 F5OG-S)
- PARKER Conversion Adapter, 1-7/8-12 x 1 In (24-1 F5OG-S)
- SMITH-COOPER Reducing Tee, Forged, 3000, 3/4X1/2" (4308002004)
- Parker Carbon Steel Pipe Fittings