Shop All Carbon Steel Pipe Fittings
Parker
Hex Nipple, Size 1/4 In, Hex Size 5/8
Mfr # 4-4 MHN-S
Zoro # G1052292
original price:
$9.25
13% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Hex Nipple
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Size - Pipe Fitting 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4-4 MHN-S
- Zoro # G1052292
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Fitting Length | 1-29/64" |
Hex Size | 5/8" |
Fitting Length | 1 29/64 in |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Overall Length | 1 7/16 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Thread Size | 1/4" |
Description
Hex Nipple, Carbon Steel, Zinc Plated, 1/4 in, Male, NPT, 1/4 in, Male, NPT, 8,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Vent Extension 61.0-79.6 431/556 (FOT-157)
- PARKER PRODUCTS Thermal Spiral-On Tape 2" X 30' (12 Rolls Per Carton) Pk (IPPPI18230S8)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 4 in x 3 in Pipe Size (838-422)
- PIONEER FAUCETS Pull-Down Spray Head And Spray Head Hose-1.8 GPM, Polished Chrome (X-4200180)
- PARKER Hollow Hex Plug, M18 x 1.5, Metric (VSTI18X1.5EDCF)
- PARKER Hollow Hex Plug, Steel, 1/2 in, Male SAE (8 HP5ON-S)
- PARKER Straight, Steel, 1/2 in, M BSPP x FNPTF (1/2X1/2F4OHGS)
- PARKER Hex Nipple, 1/2 x 1/4 In, Hex 7/8 (8-4 MHN-S)
- PARKER Reducing Bushing, 3/4in.x1/2in., 5200 psi (12-8 RB-S)
- PARKER 90 Deg Elbow, Carbon Steel, 1/2 In, MNPT (8-8 ME-S)
- PARKER Reducer, 1-1/2 x 1 In, BSPP (RI11/2EDX1CF)
- Parker Fittings