Shop All Carbon Steel Pipe Fittings
Parker
Hex Nipple, Size 1/2 In, Hex Size 7/8
Mfr # 8-8 MHN-S
Zoro # G2900134
original price:
$15.35
4% off
new price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Hex Nipple
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Hex Nipple
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8-8 MHN-S
- Zoro # G2900134
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Fitting Length | 1-89/100" |
Pipe Fitting Length | 1.89" |
Pipe Size (Fittings) | 1/2" |
Hex Size | 7/8" |
Pipe Size | 1/2 in |
Overall Length | 1 7/8 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Thread Size | 1/2" |
Description
Hex Nipple, Carbon Steel, 1/2 in, Male, NPT, 1/2 in, Male, NPT, 7,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS LKB Valve Service Kit, 2.0" , EPDM; Replaces Alfa Laval Part# 9611923030 (9611923030SP)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15004)
- ZORO SELECT 1-1/2" Female NPT x Female NPT Black Forged Steel Union Class 3000 (1MND4)
- CASH ACME T and P Relief Valve, 3/4in., 150 psi (16372-0150)
- PARKER Reducer, 3/8 x 1/4 In, BSPP (RI3/8EDX1/4CF)
- PARKER Hollow Hex Plug, Steel, 3/8 in, Male SAE (3 HP5ON-S)
- PARKER Hollow Hex Plug, M12 x 1.5, Metric (VSTI12X1.5EDCF)
- PARKER Hex Coupling, Carbon Steel, 1/4 In, FNPT (4-4 FHC-S)
- PARKER Hex Nipple, 1/8in.x1/8in., NPT, 9700 psi (2-2 MHN-S)
- PARKER Pipe Nipple, Steel, 3/8 x 1/4 in, MNPTF (3/8 X 1/4 FF-S)
- ZORO SELECT Reducing Tee, Carbon Steel, 1895 psi (052-040-010)
- Parker Fittings