Shop All Brass Pipe Fittings
Parker
Hex Nipple, Brass, 3/4 in Pipe Size, MNPT
Mfr # 216P-12
Zoro # G900489582
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material Brass
- Application Air, Non-Potable Water
- Pipe Fitting Connection Type Male NPT x Male NPT
- Overall Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 216P-12
- Zoro # G900489582
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 3/4 in |
Pipe Size | 3/4 in |
Hex Size | 1 1/16 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Description
Hex Nipple, Brass, C37700, 3/4 in, Male, NPT, 3/4 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHLAND PIPE NIPPL 311 T-114 TEE 1-1/4 GALV (311T-114)
- DELTA Trinsic Escutcheon Stainless (RP100091SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2603-08-08-08-SS)
- ELKAY WaterSentry Mounting Cover SS, Material: Stainless Steel (98568C)
- PARKER Pipe Nipple, Brass, 1/8" Pipe Size, MNPTF (1/8 FF-B)
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT (215PNL-8-30)
- PARKER Brass Pipe Fitting, FNPT x FNPT x MNPT, 1/8" x 1/8" x 1/8" Pipe Size (2-2-2 ST-B)
- PARKER Hex Reducing Nipple, Brass, 1/2 x 1/4 in (216P-8-4)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 1/4" x 1/8" Pipe Size (VS2202P-4-2)
- PARKER Brass Reducing Nipple, MNPT, 3/8" x 1/8" Pipe Size (VS216P-6-2)
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 3/4" x 1/2" Pipe Size (706110-1208)
- Parker Brass Pipe Fittings