Shop All Carbon Steel Pipe Fittings
Parker
Hex Nipple, 1/8in.x1/8in., NPT, 9700 psi
Mfr # 2-2 MHN-S
Zoro # G6100832
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Hex Nipple
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/8" x 1/8"
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2-2 MHN-S
- Zoro # G6100832
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" x 1/8" |
Pipe Size (Fittings) | 1/8" x 1/8" |
Hex Size | 7/16" |
Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Overall Length | 1 1/16 in |
Description
Hex Nipple, Carbon Steel, Zinc Plated, Class Pipe Fitting, 1/8 in, Male, NPT, 1/8 in, Male, NPT, 9,700 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1 1/2" BPE Tri-Clamp x Tri-Clamp 45 Deg. Elbow - 316SS SF1 (S2KMP-1.5-PL-316)
- ELDON JAMES 5/32" Barbed SS Wye Connector Sch 10 (YO-2.5SS)
- APOLLO VALVES Tube Cutter Pex 1/8 To 1-1/2In (69PTKC001)
- SANI-LAV Handle Replacement Kit, 4"L, Chrome Plated (211C)
- PARKER Hollow Hex Plug, 1/2 In, BSPP (VSTI1/2EDCF)
- PARKER Hollow Hex Plug, M12 x 1.5, Metric (VSTI12X1.5EDCF)
- PARKER Hollow Hex Plug, M18 x 1.5, Metric (VSTI18X1.5EDCF)
- PARKER Pipe Nipple, Steel, 3/4" Pipe Size, MNPTF (3/4 FF-S)
- PARKER Hex Coupling, Carbon Steel, 3/8 In, FNPT (6-6 FHC-S)
- PARKER Hex Nipple, 1/2 x 1/4 In, Hex 7/8 (8-4 MHN-S)
- ZORO SELECT Concentric Reducer, Carbon Steel, 3178 psi (091-030-020)
- Parker Fittings