Shop All Carbon Steel Pipe Fittings
Parker
Hex Nipple, 1/2in. x 3/8in., NPT, 7000 psi
Mfr # 8-6 MHN-S
Zoro # G6195156
original price:
$13.05
9% off
new price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Hex Nipple
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Hex Nipple
- Pipe Size - Pipe Fitting 1/2" x 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8-6 MHN-S
- Zoro # G6195156
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 3/8" |
Pipe Size (Fittings) | 1/2" x 3/8" |
Hex Size | 7/8" |
Pipe Size | 1/2 in, 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 3/8 in |
Overall Length | 1 11/16 in |
Description
Hex Nipple, Carbon Steel, Zinc Plated, Class Pipe Fitting, 1/2 in, Male, NPT, 3/8 in, Male, NPT, 7,000 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Whirlpool W10413645a Filter, PK 2 (W10413645A)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 2 in Pipe Size (837-338)
- APOLLO VALVES 3/8", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF002P2)
- DELTA Metal Drain, Assembly, RP26533OB (RP26533OB)
- PARKER Coupling, Steel, 1/2 in Pipe Size, FNPTF (1/2 GG-S)
- PARKER Conversion Adapter, 1-1/16-12 x 3/4 In (12-3/4 F5OG-S)
- PARKER Straight, Steel, 1/8 x 1/4 in, SAE x FNPTF (2-1/4 F5OG-S)
- PARKER Straight, Steel, 3/8 in, M SAE x M BSPP (6-3/8F5OHF42EDS)
- PARKER Reducing Adapter, Steel, 3/8 x 1/4 in (3/8 X 1/4 PTR-S)
- PARKER Straight Union, Steel, 1/2 in, Male SAE (8 F5OHAO-S)
- PARKER Reducer, 1/2 x 1/4 In, BSPP (RI1/2EDX1/4CF)
- Parker Fittings