Shop All Carbon Steel Pipe Fittings
Parker
Hex Head Plug, Carbon Steel, 3/8 In, MNPT
Mfr # 6 PH-S
Zoro # G3073497
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Hex Head Plug
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/8"
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 6 PH-S
- Zoro # G3073497
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Fitting Length | 39/50 in |
Hex Size | 11/16" |
Pipe Fitting Length | 0.78" |
Pipe Size | 3/8 in |
Nominal Pipe Size | 3/8 in |
Overall Length | 3/4 in |
Fitting Pipe Size | 3/8 in |
Thread Size | 3/8 in -18 |
Description
Hex Head Plug, 3/8 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, Male NPT, 3/4 in Overall Length, 7,600 psi Maximum Operating Pressure, -20 Degrees to 800 Degrees F, Plug Construction Cored, Plug Drive Style 1 1/16 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 3/8 in -18, Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Indoor, Yes ADA, HydrBst Bot Fill Statn, Intgrl Cntr Fntn (HTHB-HRFSEBP-I)
- AMERICAN STANDARD Escutch Cap For 5339601-Pc (M907053-0020A)
- PEERLESS Apex Aerator&Wrench (RP93979-1.0)
- CHICAGO FAUCET Adaptor, Chicago Spout To Ght For - Part# Cgfte2Jkrcf (CGFTE2JKRCF)
- PARKER Conversion Adapter, 7/16-20 x 1/8 In (4-1/8 F5OG-S)
- PARKER Conversion Adapter, 3/4-16 x 1/2 In (8-1/2 F5OG-S)
- PARKER Hollow Hex Plug, Steel, 1" Pipe Size, MNPT (1 HHP-S)
- PARKER Reducer, 1 x 3/4 In, BSPP (RI1EDX3/4CF)
- PARKER Straight, Steel, 12 mm x 1/4 in, 5000 PSI (M12-1/4F8OHGS)
- PARKER Tee, Carbon Steel, 1/2 In, FNPT (8-8-8 FT-S)
- PARKER Coupling, Steel, 1/2 in Pipe Size, FNPTF (1/2 GG-S)
- Parker Carbon Steel Pipe Fittings