Shop All Carbon Steel Pipe Fittings
Parker
Hex Head Plug, Carbon Steel, 1/8 In, MNPT
Mfr # 2 PH-S
Zoro # G3183616
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Hex Head Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
- Pipe Size - Pipe Fitting 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2 PH-S
- Zoro # G3183616
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Fitting Length | 14/25" |
Hex Size | 7/16" |
Pipe Fitting Length | 0.56" |
Pipe Size | 1/8 in |
Overall Length | 9/16 in |
Fitting Pipe Size | 1/8 in |
Thread Size | 1/8 in -27 |
Nominal Pipe Size | 1/8 in |
Description
Hex Head Plug, 1/8 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, Male NPT, 9/16 in Overall Length, 9,700 psi Maximum Operating Pressure, -20 Degrees to 800 Degrees F, Plug Construction Solid, Plug Drive Style 7/16 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 1/8 in -27, Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Coupling, Repair, 3/4", Press Ends, PK10 (9020400PC)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322094880)
- PARKER NYLON TUBING (NNR-3-039)
- LEGEND VALVE & FITTING Legend Valve 1/2in T-2000NL No Lead Forged Brass Full Port Ball Valve - (101-413NL)
- PARKER 90 Street Elbow, Steel, 1/2 in, NPTF x NPT (1/2 CD-S)
- PARKER Pipe Nipple, Steel, 1/4" Pipe Size, MNPTF (1/4 FF-S)
- PARKER Reducer/Expander, Steel, 3/4 x 5/8 in, SAE (12-10 F5OG5-S)
- PARKER Hollow Hex Plug, M22 x 1.5, Metric (VSTI22X1.5EDCF)
- PARKER Reducer, 1-1/2 x 1 In, BSPP (RI11/2EDX1CF)
- PARKER Straight, Steel, 3/8 x 1/2 in, NPT x FNPTF (1/2 X 3/8 FG-S)
- ZORO SELECT Cap, Carbon Steel, 3124 psi (080-011-000)
- Parker Carbon Steel Pipe Fittings