Shop All Carbon Steel Pipe Fittings
Parker
Hex Head Plug, Carbon Steel, 1/2 In, MNPT
Mfr # 8 PH-S
Zoro # G0311202
original price:
$10.85
14% off
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Hex Head Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 8 PH-S
- Zoro # G0311202
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Hex Size | 7/8" |
Pipe Size (Fittings) | 1/2" |
Pipe Fitting Length | 0.97" |
Fitting Length | 97/100 in |
Pipe Size | 1/2 in |
Nominal Pipe Size | 1/2 in |
Overall Length | 15/16 in |
Fitting Pipe Size | 1/2 in |
Thread Size | 1/2 in -14 |
Description
Hex Head Plug, 1/2 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, Male NPT, 15/16 in Overall Length, 7,000 psi Maximum Operating Pressure, -20 Degrees to 800 Degrees F, Plug Construction Cored, Plug Drive Style 7/8 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 1/2 in -14, Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN Closet Spud, EA1 (40133)
- B & K Dual Aerator 1.5Gpm Orb (9D00010479)
- GLOBAL INDUSTRIAL Stainless Steel Wall Mount Hand Sink W/Strainer, 14x10x5 Deep (670455)
- MILWAUKEE VALVE 1-1/2" FNPT Bronze Swing Y Check Valve (509Y 1 1/2)
- PARKER Street Elbow, Carbon Steel, 3/8 In, MNPT (6-6 SE-S)
- PARKER Reducer, 3/4 x 3/8 In, BSPP (RI3/4EDX3/8CF)
- PARKER Hollow Hex Plug, M42 x 2, Metric (VSTI42X2EDCF)
- PARKER Conversion Adapter, 3/4-16 x 1/2 In (8-1/2 F5OG-S)
- PARKER Coupling, Steel, 1/8 in Pipe Size, FNPTF (1/8 GG-S)
- PARKER Hollow Hex Plug, 1/4 In, BSPP (VSTI1/4EDCF)
- PARKER Hex Reducing Coupling, Carbon Steel, FNPT (4-2 FHC-S)
- Parker Carbon Steel Pipe Fittings