Shop All Brass Pipe Fittings
Parker
Hex Head Plug, Brass, 1/8" Pipe Size, MNPT
Mfr # 218P-2
Zoro # G400489624
product price: $0.90
/ea
$0.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material Brass
- Pipe Size 1/8 in
- Material Grade C37700
- Hex Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 218P-2
- Zoro # G400489624
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/8 in |
Hex Size | 7/16 in |
Overall Length | 1/2 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
Hex Head Plug, Brass, C37700, 1/8 in, Male, NPT, 1/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKAROOS 4-1/2" Od Pipe Saddle 22 Gauge-12" Long 50/Bucket (1045-12-22 RD BUCKET)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (32H972)
- KOHLER Parallel Widespread Bathroom Sink Faucet With Lever Handles (23484-4-CP)
- ZURN Double Check Backflow Preventer 1-950Xlt (1-950XLT2FT)
- PARKER Extruded Street Tee, Brass, 3/8 in, NPT (2225P-6)
- PARKER Brass Street Elbow, 45 Degrees, FNPT x MNPT, 3/8" Pipe Size (VS2214P-6-6)
- PARKER 45 Extruded Street Elbow, Brass, 3/8 in (2214P-6-6)
- PARKER 90 Elbow, Brass, 1/4 in Pipe Size, MNPT (1204P-4)
- PARKER Reducing Adapter, Brass, 3/4 x 1/2 in (222P-12-8)
- PARKER Extruded Street Elbow, Brass, 1/4 x 1/8 in (2202P-4-2)
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/4" x 1/2" Pipe Size (6AYR7)
- Parker Fittings