Shop All Brass Pipe Fittings
Parker
Hex Head Plug, Brass, 1/4" Pipe Size, MNPT
Mfr # 218P-4
Zoro # G700489607
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material Brass
- Connection Type Threaded
- Pipe Size 1/4 in
- Material Grade C37700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 218P-4
- Zoro # G700489607
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/4 in |
Overall Length | 11/16 in |
Hex Size | 9/16 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Description
Hex Head Plug, Brass, C37700, 1/4 in, Male, NPT, 1/4 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS Pipe, Schedule 40, 8 In, 10 ft. Length, PVC (H0400800PW1000)
- DELTA Faucet, Body Spray, Stainless, Surface (50102-SS)
- KIBI Pop Up Drain Stopper for Bathroom without Overflow (KPW103MB)
- MILTON C Style Cam Groove Coupler, 1 1/4" HB, PK5 (2003-3)
- PARKER 90 Extruded Street Elbow, Brass, 3/4 in (2202P-12-12)
- PARKER Reducing Adapter, Brass, 3/4 x 3/8 in (222P-12-6)
- PARKER Brass Reducing Bushing, MNPT, 3/4" x 1" Pipe Size (VS209P-16-12)
- PARKER Brass Dryseal Pipe Fitting, NPSL, 1/8" Pipe Size (210P-2)
- PARKER Hex Head Plug, Brass, 1/8" Pipe Size, MNPT (218P-2)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 3/4" x 1/2" Pipe Size (VS2202P-12-8)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (3/8F3HG-B)
- Parker Fittings