Shop All Brass Pipe Fittings
Parker
Hex Head Plug, Brass, 1/2" Pipe Size, MNPT
Mfr # 218P-8
Zoro # G100489542
original price:
$3.99
7% off
new price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material Brass
- Material Grade C37700
- Overall Length 15/16 in
- Pipe Fitting Connection Type Male NPT x Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 218P-8
- Zoro # G100489542
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Overall Length | 15/16 in |
Pipe Size | 1/2 in |
Hex Size | 7/8 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Hex Head Plug, Brass, C37700, 1/2 in, Male, NPT, 1/2 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Supply Stop, Straight, 5/8" Inlet Size (10756lf)
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10711)
- GROHE Bathroom Shelf (28951000)
- KOHLER FLAPPER KOHLER RED BALL (GP49114)
- PARKER Brass Branch Tee, FNPT x FNPT x MNPT, 3/4" Pipe Size (VS2224P-12)
- PARKER Brass Street Elbow, 45 Degrees, FNPT x MNPT, 1/2" Pipe Size (VS2214P-8-8)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" x 3/8" Pipe Size (208P-8-6)
- PARKER Brass Pipe Fitting, FNPT x FNPT x MNPT, 1/2" Pipe Size (8-8-8 MBT-B)
- PARKER Brass Dryseal Pipe Fitting, NPSL, 1/8" Pipe Size (210P-2)
- PARKER 90 Extruded Street Elbow, Brass, 1/2 in (2202P-8-8)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/4" x 1/8" Pipe Size (1VFX6)
- Parker Brass Pipe Fittings