Shop All Brass Pipe Fittings
Parker
Hex Bushing, Brass, 3/8 x 1/2 in, NPT
Mfr # 209P-8-6
Zoro # G800489514
original price:
$4.77
10% off
new price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Pipe Fitting Connection Type Female NPT x Male NPT
- Standards SAE J530, SAE J531
- Material Grade C37700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 209P-8-6
- Zoro # G800489514
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Hex Size | 7/8 in |
Pipe Size | 1/2 in, 3/8 in |
Overall Length | 1 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 1/2 in |
Description
Hex Bushing, Brass, C37700, 3/8 in, Female, NPT, 1/2 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Transfer Valve Cartridge, Replacement (75244)
- ANVIL FNPT, Black Forged Steel 45 Degree Elbow, Class 3000 (0361110604)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE66XKABCP)
- VIEGA Viega MegaPress adapter, 1" x 3/4" (25585)
- PARKER Brass Reducing Bushing, MNPT, 3/8" x 1/4" Pipe Size (VS209P-6-4)
- PARKER 45 Extruded Street Elbow, Brass, 1/8 in (2214P-2-2)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/4" Pipe Size (212P-4)
- PARKER Hex Bushing, Brass, 1/8 x 3/8 in, NPT (209P-6-2)
- PARKER Hex Bushing, Brass, 1/8 x 1/4 in, NPT (209P-4-2)
- PARKER Brass Hex Nipple, MNPT, 1/4" Pipe Size (VS216P-4)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 3/8" Pipe Size (VS2202P-6-6)
- Parker Fittings