Shop All Brass Pipe Fittings
Parker
Hex Bushing, Brass, 1/8 x 3/4 in, NPT
Mfr # 209P-12-2
Zoro # G900489445
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Pipe Size 1/8 in, 3/4 in
- Material Grade C37700
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 209P-12-2
- Zoro # G900489445
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/8 in, 3/4 in |
Overall Length | 1 in |
Hex Size | 1 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 1/8 in x 3/4 in |
Description
Hex Bushing, Brass, C37700, 1/8 in, Female, NPT, 3/4 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYFAIR Mayfair 4000990 Slow Close Round White Molded Wood Toilet Seat (4000990)
- CHICAGO FAUCET Plain End Spout Ring, Brass (1-159JKCP)
- OWENS CORNING 6" x 3 ft. Pipe Insulation, 1" Wall (722566)
- ZURN Repair Kit, 3/4 In, Use w/22N571 (RK34-600XL)
- PARKER 90 Street Elbow, Brass, 3/8 x 1/2 in (1202P-6-8)
- PARKER 45 Extruded Street Elbow, Brass, 3/4 in (2214P-12-12)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 3/8" Pipe Size (6-6 MHN-B)
- PARKER Brass Pipe Fitting, FNPT x FNPT x FNPT, 3/8" Pipe Size (6-6-6 FT-B)
- PARKER Reducing Adapter, Brass, 1/4 x 1/8 in (1/4 X 1/8 PTR-B)
- PARKER Brass Street Tee, FNPT x MNPT x FNPT, 1/2" Pipe Size (L2225P-8)
- JMF Company 5/8 in. Flare Brass Nut (41158)
- Parker Fittings