Shop All Brass Pipe Fittings
Parker
Hex Bushing, Brass, 1/8 x 1/4 in, NPT
Mfr # 209P-4-2
Zoro # G100489528
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Standards SAE J530, SAE J531
- Pipe Fitting Connection Type Female NPT x Male NPT
- Material Grade C37700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 209P-4-2
- Zoro # G100489528
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Hex Size | 9/16 in |
Overall Length | 3/4 in |
Pipe Size | 1/4 in, 1/8 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/4 in |
Description
Hex Bushing, Brass, C37700, 1/8 in, Female, NPT, 1/4 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8320G132120/60,110/50DA)
- LEGEND VALVE 1-1/2" IPS BRASS COMP. COUP. (303-128)
- ARROWHEAD BRASS Silcockflange1/2Fm3/4Hlf (255LF)
- USA INDUSTRIALS Gate Valve, 304 SS Body, Threaded Bonnet (ZUSA-VLV-113)
- PARKER 90 Elbow, Brass, 3/8 in Pipe Size, MNPT (1204P-6)
- PARKER 45 Street Elbow, Brass, 1/8 in, NPTF (1/8 CD45-B)
- PARKER 90 Extruded Street Elbow, Brass, 1/4 in (2202PA-4-4)
- PARKER Square Head Plug, Brass, 1/4 in, MNPT (211P-4)
- PARKER Brass Reducing Bushing, MNPT, 3/8" x 1/4" Pipe Size (VS209P-6-4)
- PARKER Reducing Adapter, Brass, 1/2 x 3/8 in (222P-8-6)
- ANDERSON METALS Elbow Street Brass Barstck 3/8 (756116-06)
- Parker Brass Pipe Fittings