Shop All Brass Pipe Fittings
Parker
Hex Bushing, Brass, 1/8 x 1/2 in, NPT
Mfr # 209P-8-2
Zoro # G300489465
original price:
$3.59
11% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Application Air, Non-Potable Water
- Standards SAE J530, SAE J531
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 209P-8-2
- Zoro # G300489465
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 in |
Hex Size | 7/8 in |
Pipe Size | 1/2 in, 1/8 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/2 in |
Description
Hex Bushing, Brass, C37700, 1/8 in, Female, NPT, 1/2 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK ® Industrial Strength Alkaline Drain Cleaner, 32 Oz. Bottle, 12/Carton (4823)
- ISPRING UV Light Water Filter w Smart Flow Control Switch 11W (UVF11A)
- CAMBRIDGE PLUMBING Complete Oil Rubbed Bronze Free Standing Plumbing Package for Clawfoot Tub (CAM463D-2-PKG-ORB)
- ZORO SELECT Union, 1-1/2", 150,304, Thrd Heavy (4381033670)
- PARKER Brass Pipe Fitting, FNPT x MNPT, 1/8" x 1/8" Pipe Size (2-2 SE-B)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/4" x 3/8" Pipe Size (208P-12-6)
- PARKER Brass Hex Nipple, MNPT, 3/8" Pipe Size (L216P-6)
- PARKER Brass Extruded Street Elbow, 90 Degrees, MNPT x FNPT, 3/8" x 1/4" Pipe Size (VS2202P-4-6)
- PARKER Hex Bushing, Brass, 1/4 x 1/2 in, NPT (209P-8-4)
- PARKER Brass Pipe Fitting, FNPT x MNPT, 3/4" x 1/2" Pipe Size (12-8 RA-B)
- JMF Company Brass 1/8 in. D X 1/4 in. D Hose Barb Elbow (4504635)
- Parker Brass Pipe Fittings