Shop All Brass Pipe Fittings
Parker
Hex Bushing, Brass, 1/4 x 3/8 in, NPT
Mfr # 209P-6-4
Zoro # G900489490
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Hex Size 3/4 in
- Overall Length 3/4 in
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 209P-6-4
- Zoro # G900489490
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Hex Size | 3/4 in |
Overall Length | 3/4 in |
Pipe Size | 1/4 in, 3/8 in |
Fitting Pipe Size | 1/4 in x 3/8 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
Hex Bushing, Brass, C37700, 1/4 in, Female, NPT, 3/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT 304 SS Cap (1LVL7)
- DO IT BEST Swivel Spray Aerator (416754)
- WESTBRASS Heavy Duty Soap/Lotion Dispenser in Satin Nickel (D2171-07)
- CASTELLO USA Daphne 59" White Acrylic Clawfoot Tub With White Feet (CB-26-59-W-T-WH)
- PARKER Brass Adapter, FNPT x MNPT, 1/8" Pipe Size (VS222P-2-2-112)
- PARKER Brass Street Tee, FNPT x MNPT x FNPT, 1/4" Pipe Size (VS2225P-4)
- PARKER Hex Bushing, Brass, 1/4 x 3/4 in, NPT (209P-12-4)
- PARKER Brass Square Head Plug, MNPT, 3/4" Pipe Size (VS211P-12)
- PARKER Brass Street Elbow, 90 Degrees, FNPT x MNPT, 1/2" x 3/8" Pipe Size (VS1202P-8-6)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/2" Pipe Size (8-8 MHLN-B 3.0)
- POLYSCIENCE Male 1/4" NPT to 1/4" (6 mm) Hose Barb, (776-194)
- Parker Brass Pipe Fittings