Shop All Brass Pipe Fittings
Parker
Hex Bushing, Brass, 1/4 x 1/2 in, NPT
Mfr # 209P-8-4
Zoro # G800489538
original price:
$4.14
10% off
new price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Overall Length 1 in
- Material Grade C37700
- Pipe Fitting Connection Type Female NPT x Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 209P-8-4
- Zoro # G800489538
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 in |
Hex Size | 7/8 in |
Pipe Size | 1/2 in, 1/4 in |
Fitting Pipe Size | 1/4 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
Hex Bushing, Brass, C37700, 1/4 in, Female, NPT, 1/2 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 1/2 I.D., 25 ft., Clear (AVX42038)
- MOEN 24" L, Stainless Steel, Concealed Screw 24" Grab Bar Satin Stain, Satin Stainless Steel (R8924)
- DAYTON 1/2" FNPT PVC Spring Check Valve (4RG64)
- MILWAUKEE TOOL 2-3/8" Ratcheting Pipe Cutter Replacement Blade (48-22-4216)
- PARKER Brass Extruded Street Elbow, 90 Degrees, MNPT x FNPT, 3/8" x 1/4" Pipe Size (VS2202P-4-6)
- PARKER Pipe Nipple, Brass, 1/8" Pipe Size, MNPTF (1/8 FF-B)
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT (215PNL-8-30)
- PARKER Hex Bushing, Brass, 1/8 x 1/2 in, NPT (209P-8-2)
- PARKER Brass Pipe Fitting, FNPT x FNPT x MNPT, 1/4" Pipe Size (4-4-4 MBT-B)
- PARKER Brass Dryseal Pipe Fitting, NPSL, 1/8" Pipe Size (210P-2)
- ZORO SELECT Low Lead Brass Hex Nipple, 1" Pipe Size (706122-16)
- Parker Fittings