Shop All AC & Refrigeration Accessories
Parker
Head Pressure Control, 5/8 In
Mfr # LAC5-295HP
Zoro # G4078593
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Automatic
- For Use With Refrigeration and Air conditioning Systems
- Application Low Ambient Control
- Agency Compliance UL SA-5460
- Design Pressure (PSIG) 450 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # LAC5-295HP
- Zoro # G4078593
- UPC # 687472629856
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Connection Size (In.) | 5/8 |
Details
Type | Automatic |
For Use With | Refrigeration and Air conditioning Systems |
Application | Low Ambient Control |
Item | Head Pressure Control |
Agency Compliance | UL SA-5460 |
Design Pressure (PSIG) | 450 psig |
Port (In.) | 5/8 in |
Parker Model Number | LAC5-295HP |
Construction | Brass Body Copper Fittings |
Set Points | 295 |
Connection | ODF |
Description
Head Pressure Control, Automatic, ODF, Connection Size (In.) 5/8, Port (In.) 5/8 in, Design Pressure (PSIG) 450 psig, Set Points 295, Brass Body Copper Fittings, LAC5-295HP, Application Low Ambient Control, For Use With Refrigeration and Air Conditioning Systems, UL SA-5460
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Circulation Heater, 45 In. L, 480V (CHF02342)
- FASCO Motor, 1.1 to 1.4 HP, 115V (D290)
- DUNDAS JAFINE Duct Connector Aluminum 4Inch (FDC4XZW)
- ILC FILTER 30X32X2 MERV 10 MPR 1000 3 PIECES ACTUAL SIZE 295 X 3175 X 175 MADE IN THE US (WY-0QXW-9)
- PARKER Head Pressure Control, 1/2 In (LAC4-180)
- PARKER Suction Line Accumulator, Dia 5 x H 9 In (VPA589-6SRD)
- PARKER Suction Line Accumulator, Dia 4 x H 9 In (PA4065-9-5C)
- PARKER Suction Line Accumulator, Dia 5 x H 12 In (VPA5812-7SRD)
- PARKER Suction Line Accumulator, Dia 3 x H 15 In (VA356S)
- AIRSEPT DARG Replacement Filters (2), A/C, 4" Long (75112)
- SPECTROLINE Acid Scavenger Treatment, Liquid, 0.5 oz. (AB-5CS)
- Parker AC & Refrigeration Accessories