Shop All AC & Refrigeration Accessories
Parker
Head Pressure Control, 1/2 In
Mfr # LAC4-180
Zoro # G4135966
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Automatic
- For Use With Refrigeration and Air conditioning Systems
- Application Low Ambient Control
- Parker Model Number LAC4-180
- Construction Brass Body Copper Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # LAC4-180
- Zoro # G4135966
- UPC # 687472774723
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Connection Size (In.) | 1/2 |
Details
Type | Automatic |
For Use With | Refrigeration and Air conditioning Systems |
Application | Low Ambient Control |
Item | Head Pressure Control |
Parker Model Number | LAC4-180 |
Construction | Brass Body Copper Fittings |
Port (In.) | 1/2 in |
Design Pressure (PSIG) | 450 psig |
Set Points | 180 |
Agency Compliance | UL SA-5460 |
Connection | ODF |
Description
Head Pressure Control, Automatic, ODF, Connection Size (In.) 1/2, Port (In.) 1/2 in, Design Pressure (PSIG) 450 psig, Set Points 180, Brass Body Copper Fittings, LAC4-180, Application Low Ambient Control, For Use With Refrigeration and Air Conditioning Systems, UL SA-5460
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYPAK 002003F Kit - Pilot 053-406 E10 (002003F)
- MAXITROL Td244 Wall Mount Remote Selector (TD244)
- SENGOKU Radiant Replacement Wick (OS-0011)
- AIR HANDLER 36 in x 10 ft x 1 in Foam Air Filter Roll MERV 7, Black (6U591)
- PARKER Suction Line Accumulator, Dia 5 x H 12 In (VPA5812-7SRD)
- PARKER Suction Line Accumulator, Dia 5 x H 9 In (VPA589-6SRD)
- PARKER Suction Line Accumulator, Dia 3 x H 15 In (VA356S)
- PARKER Suction Line Accumulator, Dia 4 x H 9 In (PA4065-9-5C)
- PARKER Head Pressure Control, 5/8 In (LAC5-295HP)
- DOW FROST Inhibited Propylene Glycol, 5 gal, Yellow (9992102)
- YORK Crankcase Heater, 480V, 90W, 29" to 36 (S1-025-33474-480)
- Parker AC & Refrigeration Accessories