Shop All Cylinder Mounting Hardware
Parker
Head and Cap Rectangular Flange, 6 1/4" L
Mfr # L079700400
Zoro # G011988073
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Type Flange
- Mount Hole Center-to-Center Width 5 1/2 in
- Overall Height 4 1/2 in
- Standards NFPA
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # L079700400
- Zoro # G011988073
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Mount Hole Center-to-Center Width | 5 1/2 in |
Overall Height | 4 1/2 in |
Overall Length | 6 1/4 in |
For Bore Diameter | 4 in |
Overall Width | 5/8 in |
Details
Mount Type | Flange |
Standards | NFPA |
Item | Head and Cap Rectangular Flange |
Includes | Mounting Hardware |
System of Measurement | Inch |
Body Material | Steel |
Product Type | Head and Cap Rectangular Flange |
Compatible with Series | 4MA |
Series | 4MA; 4ML |
Compatible with Brand | Parker |
Description
Head and Cap Rectangular Flange, Mount Type Flange, For Bore Diameter 4 in, Body Material Steel, Overall Length 6 1/4 in, Mount Hole Center-to-Center Width 5 1/2 in, Overall Width 5/8 in, Overall Height 4 1/2 in, Compatible with Brand Parker, Compatible with Series 4MA, Includes Mounting Hardware, Product Type Head and Cap Rectangular Flange, Standards NFPA, Series 4MA; 4ML, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP8NL410MB, Pressure Line, 10 micron (ZX-HP8NL410MB)
- MILTON Industrial Red Coupler/Plug Kit, 3 pcs. (S-303MKIT)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (5040-12)
- GAST Gast Standard 4Am-Arv-119 Air Motor (4AM-ARV-119)
- PARKER Clevis Rod Kit, 0.5In. (L071300300)
- PARKER Pivot Bracket Kit, 1-1/8In. (L071310200)
- PARKER Pivot Bracket Kit, 0.75In. (L071310100)
- PARKER Round Bracket Assembly, Bore 3" to 4" (P8S-TMC03)
- PARKER Pivot Bracket Kit, 1-1/3In. (L071320100)
- PARKER Bracket Assembly, Bore 9/16" to 1-1/16" (P8S-TMC01)
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-A54L)
- Parker Cylinder Mounting Hardware