Shop All Cylinder Mounting Hardware
Parker
Head and Cap Rectangular Flange, 5 1/2" L
Mfr # L079700325
Zoro # G411988048
product price: $44.05
/ea
$44.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Type Flange
- Compatible with Brand Parker
- Overall Height 3 3/4 in
- Body Material Steel
- Series 4MA; 4ML
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # L079700325
- Zoro # G411988048
- Country of Origin China
- Category Cylinder Mounting Hardware
Dimensions
Overall Height | 3 3/4 in |
Mount Hole Center-to-Center Width | 4 3/4 in |
Overall Length | 5 1/2 in |
Overall Width | 5/8 in |
For Bore Diameter | 3 1/4 in |
Details
Mount Type | Flange |
Compatible with Brand | Parker |
Item | Head and Cap Rectangular Flange |
Body Material | Steel |
Series | 4MA; 4ML |
Includes | Mounting Hardware |
Compatible with Series | 4MA |
Standards | NFPA |
Product Type | Head and Cap Rectangular Flange |
System of Measurement | Inch |
Description
Head and Cap Rectangular Flange, Mount Type Flange, For Bore Diameter 3 1/4 in, Body Material Steel, Overall Length 5 1/2 in, Mount Hole Center-to-Center Width 4 3/4 in, Overall Width 5/8 in, Overall Height 3 3/4 in, Compatible with Brand Parker, Compatible with Series 4MA, Includes Mounting Hardware, Product Type Head and Cap Rectangular Flange, Standards NFPA, Series 4MA; 4ML, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE A68 70" Outside Length, 1/2" Top Width, 1 Ribs (A68-2)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (M252SS-120-A)
- REELCRAFT Air Motor, 1/2"x100 ft., 1000 psi, w/O Hose, 1/2" Hose Dia., 1000 psi (AA32106 L4A)
- NTN Radial Ball Bearing, Sealed, 10mm Bore Dia (6300LLBC3/L627)
- PARKER Pivot Bracket Kit, 1-1/3In. (L071320100)
- PARKER Bracket Assembly, Bore 9/16" to 1-1/16" (P8S-TMC01)
- PARKER Clevis Rod Kit, 0.5In. (L071300200)
- PARKER Pivot Bracket Kit, 3In. (L071320500)
- PARKER Pivot Bracket Kit, 1-1/2In. (L071310300)
- PARKER Clevis Rod Kit, 0.38In. (L071300100)
- FESTO Foot Mounting HNA-25 (HNA-25)
- Parker Pneumatic System Components