Shop All Cylinder Mounting Hardware
Parker
Head and Cap Rectangular Flange, 4 5/8" L
Mfr # L079700250
Zoro # G911988067
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Type Flange
- Mount Hole Center-to-Center Width 3 7/8 in
- System of Measurement Inch
- Product Type Head and Cap Rectangular Flange
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # L079700250
- Zoro # G911988067
- Country of Origin China
- Category Cylinder Mounting Hardware
Dimensions
Mount Hole Center-to-Center Width | 3 7/8 in |
Overall Height | 3 in |
For Bore Diameter | 2 1/2 in |
Overall Length | 4 5/8 in |
Overall Width | 3/8 in |
Details
Mount Type | Flange |
System of Measurement | Inch |
Product Type | Head and Cap Rectangular Flange |
Compatible with Brand | Parker |
Standards | NFPA |
Item | Head and Cap Rectangular Flange |
Includes | Mounting Hardware |
Series | 4MA; 4ML |
Body Material | Steel |
Compatible with Series | 4MA |
Description
Head and Cap Rectangular Flange, Mount Type Flange, For Bore Diameter 2 1/2 in, Body Material Steel, Overall Length 4 5/8 in, Mount Hole Center-to-Center Width 3 7/8 in, Overall Width 3/8 in, Overall Height 3 in, Compatible with Brand Parker, Compatible with Series 4MA, Includes Mounting Hardware, Product Type Head and Cap Rectangular Flange, Standards NFPA, Series 4MA; 4ML, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P167185, Pressure Line, 3 micron, Outside-In (MF0058754)
- DIAMOND D Brush Seater, 4-3/4" L x 3/8" W x 3/8" H (BRSRX15MS)
- JOHNSON CONTROLS Pressure Reducing Station (A-4000-138)
- CONRADER Air Safety Valve, 3/4" (M) NPT Inlet (SRV530-34-175 sst)
- PARKER Clevis Rod Kit, 0.38In. (L071300100)
- PARKER Round Bracket Assembly, Bore 3" to 4" (P8S-TMC03)
- PARKER Bracket Assembly, Bore 9/16" to 1-1/16" (P8S-TMC01)
- PARKER Pivot Bracket Kit, 0.75In. (L071310100)
- PARKER Clevis Rod Kit, 0.75In. (L071300400)
- PARKER Bracket Assembly, Bore 1-1/8" to 2-1/2" (P8S-TMC02)
- SPEEDAIRE Mounting Hdw, Rod Clevis, 2 In Bore (5VNW6)
- Parker Pneumatic System Components