Shop All Cylinder Mounting Hardware
Parker
Head and Cap Rectangular Flange, 4 1/8" L
Mfr # L079700200
Zoro # G411988123
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Type Flange
- Compatible with Brand Parker
- Series 4MA; 4ML
- Compatible with Series 4MA
- Overall Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # L079700200
- Zoro # G411988123
- Country of Origin China
- Category Cylinder Mounting Hardware
Dimensions
Overall Height | 2 1/2 in |
Mount Hole Center-to-Center Width | 3 3/8 in |
Overall Width | 3/8 in |
For Bore Diameter | 2 in |
Overall Length | 4 1/8 in |
Details
Mount Type | Flange |
Compatible with Brand | Parker |
Series | 4MA; 4ML |
Compatible with Series | 4MA |
Standards | NFPA |
Item | Head and Cap Rectangular Flange |
Product Type | Head and Cap Rectangular Flange |
Includes | Mounting Hardware |
System of Measurement | Inch |
Body Material | Steel |
Description
Head and Cap Rectangular Flange, Mount Type Flange, For Bore Diameter 2 in, Body Material Steel, Overall Length 4 1/8 in, Mount Hole Center-to-Center Width 3 3/8 in, Overall Width 3/8 in, Overall Height 2 1/2 in, Compatible with Brand Parker, Compatible with Series 4MA, Includes Mounting Hardware, Product Type Head and Cap Rectangular Flange, Standards NFPA, Series 4MA; 4ML, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE FRL, 1/4 In. NPT, 56 cfm, 250 psi (7D712)
- FESTO Plastic Tubing PUN-8X1, 25-SW (PUN-8X1,25-SW)
- REELCRAFT Hose Reel, 1/2 in Hose Dia., 50 ft Length, 500 psi (DP7800 OLP)
- BESTORQ Cogged Belt, 99 in Outside Length, 21/32 in Top Width, 1 Ribs (BX96)
- PARKER Pivot Bracket Kit, 3In. (L071320500)
- PARKER Clevis Rod Kit, 0.5In. (L071300200)
- PARKER Clevis Rod Kit, 0.75In. (L071300500)
- PARKER Pivot Bracket Kit, 0.75In. (L071310100)
- PARKER Round Bracket Assembly, Bore 3" to 4" (P8S-TMC03)
- PARKER Clevis Rod Kit, 0.38In. (L071300100)
- FESTO Slot Nut NSTH-8 (NSTH-8)
- Parker Pneumatic System Components