Shop All Cylinder Mounting Hardware
Parker
Head and Cap Rectangular Flange, 3 3/8" L
Mfr # L079700150
Zoro # G911988104
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Type Flange
- Overall Length 3 3/8 in
- Mount Hole Center-to-Center Width 2 3/4 in
- For Bore Diameter 1 1/2 in
- Standards NFPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # L079700150
- Zoro # G911988104
- Country of Origin China
- Category Cylinder Mounting Hardware
Dimensions
Overall Length | 3 3/8 in |
Mount Hole Center-to-Center Width | 2 3/4 in |
For Bore Diameter | 1 1/2 in |
Overall Height | 2 in |
Overall Width | 3/8 in |
Details
Mount Type | Flange |
Standards | NFPA |
System of Measurement | Inch |
Includes | Mounting Hardware |
Body Material | Steel |
Series | 4MA; 4ML |
Compatible with Series | 4MA |
Product Type | Head and Cap Rectangular Flange |
Compatible with Brand | Parker |
Item | Head and Cap Rectangular Flange |
Description
Cylinder Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block Bearing, Ball, 1-3/4" Bore (3FCU2)
- SMC Straight, 10mmx12mm, TubexTube (KQ2H10-12A)
- D&D 212" Outside Length, 5/8" Top Width, 1 Ribs (5V2120)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F726-60-B5-G)
- PARKER Clevis Rod Kit, 0.38In. (L071300100)
- PARKER Round Bracket Assembly, Bore 3" to 4" (P8S-TMC03)
- PARKER Foot Bracket, 1-7/8In. (L073790040)
- PARKER Pivot Bracket Kit, 1-1/2In. (L071310300)
- PARKER Pivot Bracket Kit, 0.75In. (L071310100)
- PARKER Clevis Rod Kit, 0.75In. (L071300400)
- SPEEDAIRE Nose Thread Nut, 3/4, 7/8, 1-1/16 In Bore (JM-08)
- Parker Pneumatic System Components