Shop All Hose Barb Fittings
Parker
HB ELBOW TO STRAIGHT
Mfr # 1795HB-12-8
Zoro # G209821632
product price: $24.49
/ea
$24.49
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
- Brand Parker
- MFR # 1795HB-12-8
- Zoro # G209821632
- Country of Origin United States
- Category Hose Barb Fittings
Description
Parker's hose barb fittings are an economical choice for general purpose fluid handling and pneumatics. Manufactured in both tapered and beaded hose barb styles hose barbs are reusable and offer good vibration resistance. These hose barb fittings are intended for use with Parker's 97HC hose clamps, similar type clamps or a crimped ferrule. Parker's hose barb fittings are available for both inch and metric size hoses with NPTF, BSPT, SAE straight thread and metric threads. Markets: Industrial Construction Heavy duty truck Mobile Features/Benefits: Beaded Hose barb to straight thread port connections Up to 1” hose, -14 SAE and M33 Eliminates system contamination from rust One piece forging Smaller than J1231 steel alternatives for use in confined areas Applications: Compressed air lines Water lines Cooling lines
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
- ZORO SELECT Hose Clamp, Nylon, Max 0.830 In, PK10 (22HC0750B)
- CONTINENTAL Air Hose, 1/2"I.D., 10 ft. (HZY05030-10-11-G)
- MARATHON MOTORS Motor, 3/4 HP, 1725 RPM, 115/208-230V, 56C (056C17F5955)
- MARATHON MOTORS Fan Motor, 1-1/2 HP, 850 rpm, 60/50Hz (056T8O15504)
- PARKER HB ELBOW TO MALE PIP (269HB-8-4)
- PARKER HOSE BARB FTTG (125HBL-8-4)
- PARKER HOSE BARB F/P (126HBL-6-4)
- PARKER HOSE MENDER (122HBL-4)
- PARKER HB ELBOW TO MALE PIP (269HB-12-12)
- PARKER Dubl-Barb Hose Fitting, 90 Deg Elbow, Hose to Male Pipe (VS229-4-2)
- DIXON Hose Barb, 3/4 x 5/8 in, FNPT x Hose Barb, Brass, Domestic (1041012C)
- Parker Hose Fittings