Shop All Hose Barb Fittings
Parker
HB ELBOW TO MALE PIP
Mfr # 269HB-12-12
Zoro # G209821649
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 269HB-12-12
- Zoro # G209821649
- Country of Origin United States
- Category Hose Barb Fittings
Description
Parker's hose barb fittings are an economical choice for general purpose fluid handling and pneumatics. Manufactured in both tapered and beaded hose barb styles hose barbs are reusable and offer good vibration resistance. These hose barb fittings are intended for use with Parker's 97HC hose clamps, similar type clamps or a crimped ferrule. Parker's hose barb fittings are available for both inch and metric size hoses with NPTF, BSPT, SAE straight thread and metric threads. Markets: Industrial Construction Heavy duty truck Mobile Features/Benefits: Beaded Hose barb to straight thread port connections Up to 1” hose, -14 SAE and M33 Eliminates system contamination from rust One piece forging Smaller than J1231 steel alternatives for use in confined areas Applications: Compressed air lines Water lines Cooling lines
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 3 In Bore, 14 In Stroke (288-338)
- APACHE 2" EPDM Rubber Suction / Discharge Hose, 10 Feet (12004001 - 10 Feet)
- BOSTIK Bostik Never Seez Pipe Compound With PTFE 8 oz. Brush Top Can (NPBT-8)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (12FFS50)
- PARKER HOSE BARB FTTG (125HBL-8-4)
- PARKER HB ELBOW TO MALE PIP (269HB-8-4)
- PARKER HOSE BARB TO MP (125HB-3-2)
- PARKER HOSE MENDER (122HBL-4)
- PARKER HOSE BARB F/P (126HBL-6-4)
- PARKER Dubl-Barb Hose Fitting, 90 Deg Elbow, Hose to Male Pipe (VS229-4-2)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 5/8 Inch Barb X 3/8 Inch NPT Male End (FM68-5)
- Parker Hose Barb Fittings