Shop All Food Service Appliance Parts
Parker Hannifin
Ball Valve For A/C And Refrig.
Mfr # EBVP-1090
Zoro # G402335707
product price: $128.99
/ea
Free Shipping & Returns
$128.99
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
- Brand Parker Hannifin
- MFR # EBVP-1090
- Zoro # G402335707
- Country of Origin United States
- Category Food Service Appliance Parts
Description
Parker Ebvp-1090 Ball Valve W/Bypass Port;1-1/8" Odf Solder, 1" Port;Full-Flow Design Provides Low-Pressure Drop For Maximum;System Performance.;One Quarter-Turn, Low-Torque Actuation Allows The Valve To;Be Open Or Closed Providing Simple And Easy Servicing.;Copper-Sweat Connections Provide Basic Ends For Brazing And;Eliminate The Need For Flux, Simplifying The Installation;Process.;Brass Body And Copper-Connection Tubes Virtually Eliminate;Corrosion-Related Problems.;A Unique Copper-Forming Process Is Used To Captivate The;Valve Ball, Seals, And Spring, Eliminating Potential Leak;Paths And Providing Consistent And Superior Sealing.;Agency Approvals Ul Recognized, File No: Sa5188
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
- EMERALD Compact Air Fryer with Temperature Control- 2L Capacity (SM-AIR-1800)
- TRAULSEN Cover, Light (337-30858-00)
- DEXTER RUSSELL Butcher Knife, 8 In, NSF (04133)
- DELFIELD Gasket, 24 in. x 24 7/8 in. (1701185)
- PARKER HANNIFIN Solenoid Valve 1/4" 120V (04F20C3)
- PARKER HANNIFIN Coil (77360)
- PARKER HANNIFIN Solenoid Valve 3/4" 120/240V (GP607-120/240V)
- PARKER HANNIFIN Solenoid Valve 3/8" 110/120V (06FS5C2432ACF0S0529)
- PARKER HANNIFIN Foam Insulation Tape (475289)
- PARKER HANNIFIN Valve, Solenoid (12FS5C2-Z05ACHDS12)
- HOBART Drain Valve (00-270399-00003)
- Parker Hannifin Food Service Appliance Parts