Shop All Industrial Hoses
Parker
GUARD SOLD AS 1 PIECE/BOX66'
Mfr # PSG-50
Zoro # G009840949
product price: $1,088.99
/ea
Free Shipping & Returns
$1,088.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PSG-50
- Zoro # G009840949
- Country of Origin Australia
- Category Industrial Hoses
Description
Hose Guards prolong the service life of hoses that are exposed to rugged, hard-wearing and harsh applications. They are available in several styles for protection against abrasion, wear and cutting on Parflex Hoses and can also be used to assist with preventing kinking of hose. Parker High Strength Spiral Guard PSG delivers anti-crush performance, exceptionally smooth facing and rounded edges to prevent the spiral guard from getting caught on rough surfaces. It also features a low friction interior to minimize wear on the hose for superior performance in mining, automotive and mobile equipment applications. Other designs include metallic spring Guards and armor Guards, guards for PTFE hoses, and PVC guards for protection against abrasion and extreme physical abuse. For complete product overviews and specifications, refer to the literature on the Product Support tab. Markets: Mining Mobile Equipment Transportation Industrial Features/Benefits: Protects hoses from abrasion, cutting and extreme physical abuse Assists in preventing kinking Applications: Harsh environments and/or confined spaces where hoses need added crush or abrasion resistance Available Hose Guard Styles: PV - Clear Vinyl Hose Guard HBR - Hose Bend Restrictor for use with HLB, MSH, 1035HT or 1035A Hose 5CNG/CNGLT - Black Vinyl CNG Hose Guard for 5CNG Hose SSG - Pre-made Spring Guards SG - Steel Spring Guards AG - Flat Steel Armor Guards PSG - Spiral Guard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Yoke Track Roller, Size 72, Bore 30 mm (LR5206-2HRS-TVH-XL)
- GATES Truflex V-Belts, 4L380 (4L380)
- MARTIN SPROCKET & GEAR (1210) Spk Roller Double Tb, D50ATB15H (D50ATB15H)
- TB WOODS 3/4" Fixed Bore 1 Groove Variable Pitch Pulley 3.15" OD (1VP3434)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- CONTINENTAL Abrasive Blasting Hose Assembly, 200 psi (SDM316-105-43)
- Parker Industrial Hoses