Shop All Hydraulic Stack Valves
Parker Gresen
Hydraulic Relief Plug Kit
Mfr # K-20-NR
Zoro # G5033332
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Stack Valves Hydraulic Relief Plug Kit
- For Use With Mfr. No. 20-LC-12T-EH
- Compatible Manufacturer Model Number 20-LC-12T-EH
- Accessory Type Hydraulic Relief Plug Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker Gresen
- MFR # K-20-NR
- Zoro # G5033332
- Country of Origin United States
- Category Hydraulic Stack Valves
Details
Valve Type - Hydraulic Stack Valves | Hydraulic Relief Plug Kit |
Item | Hydraulic Relief Plug Kit |
For Use With | Mfr. No. 20-LC-12T-EH |
Compatible Manufacturer Model Number | 20-LC-12T-EH |
Accessory Type | Hydraulic Relief Plug Kit |
Description
Hydraulic Relief Plug Kit, Accessory Type Hydraulic Relief Plug Kit, Compatible Manufacturer Model Number 20-LC-12T-EH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V1K FILTERS Output Filter, dV/dT, UL Type 1,110A (V1K110A01)
- CLIMAX METAL PRODUCTS 30mm ID Metric Set Screw Coup, Stl, Bo (MRC-30)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 48N, 4.81:1 (M164-48N-FX)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D79E25GAV, Pressure Line, 25 micron (ZX-D79E25GAV)
- CHIEF Selector Stackable Solenoid Valve 13 Gpm, 4500 PSI, Sae 8 Ports (220934)
- PRINCE Work Section (SVW1CA1)
- PRINCE Work Section (SVW1BA1)
- PRINCE Inlet Section (SV125)
- PRINCE Work Section (SVW1AA1)
- CHIEF Manual Operated Selector Valve Stackable 13 Gpm, 4500 PSI, Sae 8 (220962)
- PRINCE Outlet Section (SVE21)
- Parker Gresen Hydraulic Stack Valves