Shop All Hydraulic Control Valves
Parker Gresen
Hydraulic Flow Divider, 3/4 in
Mfr # PDC-75-50
Zoro # G5003241
original price:
$387.23
48% off
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 1.87 in
- Length (In.) 5.51 in
- Body Material Cast Iron
- Height (In.) 3.97 in
- Flow Rate (GPM) 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Gresen
- MFR # PDC-75-50
- Zoro # G5003241
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Width (In.) | 1.87 in |
Length (In.) | 5.51 in |
Height (In.) | 3.97 in |
Port Size Outlet (In.) | 3/4 |
Port Size Inlet (In.) | 3/4 |
Overall Width | 1.87 in |
Overall Length | 5.51 in |
Overall Height | 3.97 in |
Inlet Connection Size | 3/4 in |
Outlet Connection Size | 3/4 in |
Description
Hydraulic Flow Divider, Inlet Connection Type NPT, Inlet Connection Size 3/4 in, Outlet Connection Size 3/4 in, Outlet Connection Type NPT, Outlet Connection Gender Female, Inlet Connection Gender Female, Flow Rate - Maximum 35 gpm, Flow Rate - Minimum 20 gpm, Division Ratio 1:1, Pressure - Maximum 2,500 psi, Overall Length 5.51 in, Outlet Pressure - Maximum 2,000 psi, Valve Type Flow Divider, Mounting Inline, Body Material Cast Iron, Inlet Connection Dash Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket VERMEER 10383001 Replacement Belt, B32 (B32)
- PARKER Filter Element, 40 Micron, 10 GPM, 200 PSI (940803)
- BREEZE Hose Clamp, GP, SAE 12,410SS, PK10 (64012H)
- D&D 46" Outside Length, 1/2" Top Width, 1 Ribs (A44/4L460)
- PARKER GRESEN Hydraulic Selector Valve, 3 Way (S-8)
- PARKER GRESEN Hydraulic Flow Control Valve (CFQ-A-12)
- PARKER GRESEN Hydraulic Selector Valve, 6 Way (DS-12)
- PARKER GRESEN Hydraulic Selector Valve, 3 Way (S-50)
- PARKER GRESEN Hydraulic Selector Valve, 3 Way (S-75)
- PARKER GRESEN Hydraulic Flow Control Valve (CFQ-A-75)
- CHIEF Control Valve, 30 GPM, 1 Spool (220929)
- Parker Gresen Hydraulic Valves