Shop All Hydraulic Control Valves
Parker Gresen
Hydraulic Flow Control Valve
Mfr # CFQ-A-75
Zoro # G5037234
original price:
$336.99
10% off
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Flow Control Valve
- Max. Flow - Hydraulic Valves 35 gpm
- Inlet Port Size - Hydraulic Valves 3/4 in NPT
- Body Material - Hydraulic Valves Cast Iron
- Outlet Port Size - Hydraulic Valves 3/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Gresen
- MFR # CFQ-A-75
- Zoro # G5037234
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Inlet Port Size - Hydraulic Valves | 3/4 in NPT |
Outlet Port Size - Hydraulic Valves | 3/4 in NPT |
Overall Height | 3.53 in |
Overall Width | 4.56 in |
Overall Length | 4.74 in |
Inlet Connection Size | 3/4 in |
Outlet Connection Size | 3/4 in |
Description
Hydraulic Flow Control Valve, Flow Rate - Maximum 35 gpm, Valve Type Control, Pressure - Maximum 3,000 psi, Body Material Cast Iron, Inlet Connection Type NPT, Outlet Connection Type NPT, Adjustment Method Lever, Actuation Mechanism Pressure, Inlet Connection Gender Female, Outlet Connection Gender Female, Includes Relief Valve Relief Valve Included, Includes Seals Seals Included, Seal Material Nitrile, For Media Oil, Inlet Connection Size 3/4 in, Operating Temperature - Maximum 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST 1/4" MNPT Steel Tapered Male Thread Plug (ARP 066251)
- MARTIN SPROCKET & GEAR Bushing Qd, E 1 7/8 (E 1 7/8)
- ARO Auto Drain, For ARO 2000 & 3000 Series (104315)
- NTN Tapered Roller Bearing Assy., 32 mm (32018XU)
- PARKER GRESEN Hydraulic Flow Divider, 3/4 in (PDC-75-50)
- PARKER GRESEN Hydraulic Selector Valve, 6 Way (DS-75)
- PARKER GRESEN Hydraulic Selector Valve, 3 Way (S-50)
- PARKER GRESEN Hydraulic Flow Control Valve (CFQ-A-12)
- PARKER GRESEN Hydraulic Selector Valve, 3 Way (S-12)
- PARKER GRESEN Hydraulic Selector Valve, 3 Way (S-75)
- CHIEF Control Valve, 10 GPM, 3 Spool (220959)
- Parker Gresen Hydraulic Control Valves