Shop All Hydraulic Control Valves
Parker Gresen
Hydraulic Flow Control Valve
Mfr # CFQ-A-12
Zoro # G4998847
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Flow Control Valve
- Max. Flow - Hydraulic Valves 35 gpm
- Inlet Port Size - Hydraulic Valves #12 SAE
- Body Material - Hydraulic Valves Cast Iron
- Outlet Port Size - Hydraulic Valves #12 SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Gresen
- MFR # CFQ-A-12
- Zoro # G4998847
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Inlet Port Size - Hydraulic Valves | #12 SAE |
Outlet Port Size - Hydraulic Valves | #12 SAE |
Overall Length | 4.74 in |
Overall Width | 4.56 in |
Overall Height | 3.53 in |
Outlet Connection Size | #12 |
Inlet Connection Size | #12 |
Description
Hydraulic Flow Control Valve, Flow Rate - Maximum 35 gpm, Valve Type Control, Pressure - Maximum 3,000 psi, Body Material Cast Iron, Inlet Connection Type SAE 45 Degrees Flare, Outlet Connection Type SAE 45 Degrees Flare, Adjustment Method Lever, Actuation Mechanism Pressure, Inlet Connection Gender Female, Outlet Connection Gender Female, Includes Relief Valve Relief Valve Included, Includes Seals Seals Included, Seal Material Nitrile, For Media Oil, Inlet Connection Size #12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Adapter-Sae To Sae, G60490-1616 (G60490-1616)
- DAYTON Motor Brush Set, 6YHY3, Replacement Brush DC, 2PK (6YHY3)
- THOMSON Super Ball Bushing, Bore Dia 0.500 In (SUPER8)
- GATES PowerGrip GT3 Belts - 2M and 3M, 393-3MGT-09 (393-3MGT-09)
- PARKER GRESEN Hydraulic Selector Valve, 6 Way (DS-75)
- PARKER GRESEN Hydraulic Flow Control Valve (CFQ-A-75)
- PARKER GRESEN Hydraulic Selector Valve, 3 Way (S-75)
- PARKER GRESEN Hydraulic Selector Valve, 3 Way (S-50)
- PARKER GRESEN Hydraulic Selector Valve, 3 Way (S-8)
- PARKER GRESEN Hydraulic Selector Valve, 3 Way (S-12)
- CHIEF Hydraulic Directional Valve, 2 Spool (2P80)
- Parker Gresen Hydraulic Valves