Shop All Pneumatic Flow Control Valves
Parker
Globe Control Valve, SS, FNPT, 1/2" Pipe Sz
Mfr # M314-4211
Zoro # G2189185
product price: $2,127.99
/ea
Free Shipping & Returns
$2,127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Connection Type FNPT
- Pipe Size 1/2 in
- Temperature Range -40 Degrees to 400 Degrees F
- Number of Ports 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # M314-4211
- Zoro # G2189185
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/2 in |
Details
Item | Pneumatic Globe Control Valve |
Body Material | Stainless steel |
Connection Type | FNPT |
Temperature Range | -40 Degrees to 400 Degrees F |
Number of Ports | 2 |
Seat Material | Stainless Steel |
Max. Input Air Pressure | 20 psi |
Required Pressure | 8 to 20 psi |
Standards | ANSI B16.34 |
Max. Steam Pressure | 250 psi |
Description
Pneumatic Globe Control Valve, Pipe Size 1/2 in, Max. Input Air Pressure 20 psi, Max. Steam Pressure 250 psi, Connection Type FNPT, Required Pressure 8 to 20 psi, Body Material Stainless Steel, Seat Material Stainless Steel, Number of Ports 2, Temperature Range -40 Degrees to 400 Degrees F, Standards ANSI B16.34
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 5.00" OD (3V501)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 2" (9S2)
- TOMPKINS Hydraulic Fitting-Restricted6MJ-8MOR-R.031-BZ (RST6400-06-08-R.031)
- VELVAC Air Hose Assembly 3/8 X 1/4 X 36 (147036)
- PARKER Directional Control Valve, 50psi, 1/4 NPTF (710-6-1/4B)
- PARKER Directional Control Valve, 50psi, 3/4 NPTF (710-6-3/4B)
- PARKER Diaphragm Valve, 1/4 In., FNPT, 0.6Cv, PFA (PV-10-1144-02)
- PARKER 2-WAY ANGLE SEAT VALVE 3/4IN 232PSI OTHER PNEUMATIC VALVE (PA20S3N5R050S)
- PARKER Control Valve, SS, 1" Pipe Sz, 8 to 20 psi (M314-2211)
- PARKER 0 1/2In Npt Pneumatic Flow Control Valve (32500419)
- ARO Valve, Needle, 1/2 NPT (104104-N04)
- Parker Pneumatic Flow Control Valves