Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6548 62 22WP2
Zoro # G005574381
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Wye
- Standards ACS, DM 174, FDA, KTW, NSF 51, NSF/ANSI 61, REACH, Reg: 1935/2004, ROHS, WRAS
- Release Ring Material Stainless Steel
- Release Type Ring
- Fitting Side B Tube Outer Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6548 62 22WP2
- Zoro # G005574381
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side C Pipe Size | 1/2 in |
Overall Length | 2 13/16 in |
Fitting Thread Size | 1/2 |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Fractional Plastic Push-to-Connect Fitting, Application Beverages, Carbon Dioxide, Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Polymer, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 13/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Solenoid Valve Coil, 24VAC, 60/50 Hz (011213)
- NIBCO Solder Pressure Adapters, Copper (9030951)
- PLUMB PAK Sink Repair Trap 1-1/2 Pvc (PP960W)
- RELIANCE WATER HEATERS Element Gasket Asst Kit (100108415)
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 60 00WP2)
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass (171PTC-4-4)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-4-MA22)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (179PTCNS-6-2)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-4-2)
- PARKER Push-to-Connect Push-to-Connect Bulkhead Union, Brass, Silver (62PLPBH-4)
- LEGEND VALVE 3/8" PUSH FIT TEE (465-111)
- Parker Tube Fittings