Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6548 56 18WP2
Zoro # G605670100
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Wye
- Maximum Operating Pressure 230 psi
- Fitting Pipe Size 3/8 in
- Compatible Tube Material Polyethylene
- Fitting Side B Connection Type Push-to-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6548 56 18WP2
- Zoro # G605670100
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Pipe Size | 3/8 in |
Fitting Thread Size | 3/8 |
Overall Length | 1 5/8 in |
For Tube Outside Diameter | 1/4 in |
Fitting Side C Pipe Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Pipe Size | 3/8 in |
Description
Fractional Plastic Push-to-Connect Fitting, Application Beverages, Carbon Dioxide, Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Polymer, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT Connector Gas Css Ss 3/4Mxf 18 (CSSC21-18)
- KOHLER Bath Filler Trim, Polished Chrome, Floor (T97328-4-CP)
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass 90 Degree Elbow (700069-0606)
- WATCO QuickTrim Push Pull Bath Stopper and Innovator Overflow Kit, Brass (939290-PB)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-10-MA16)
- PARKER Push-to-Connect, Threaded Female Connector, 3/8 in Tube Size, Brass, Silver (66PW-6-4)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W171PLP-8M-6R)
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6366 04 08WP2)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-4-4)
- PARKER Push-to-Connect Straight Union, 3/8 in Tube Size, Nylon, White, 10 PK (6306 60 00WP2)
- LEGRIS Swivel Elbow, Brass, Black (VS379PTCR-10-6)
- Parker Push-to-Connect Tube Fittings