Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6503 62 18WP2
Zoro # G705307272
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Standards ACS, DM 174, FDA, KTW, NSF 51, NSF/ANSI 61, REACH, Reg: 1935/2004, ROHS, WRAS
- Compatible Tube Material Polyethylene
- Fitting Side B Pipe Size 3/8 in
- Application Beverages, Carbon Dioxide, Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6503 62 18WP2
- Zoro # G705307272
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Pipe Size | 3/8 in |
Pipe Size | 3/8 in |
Overall Length | 2 1/4 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Thread Size | 3/8 |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 3/8 in |
Description
Fractional Plastic Push-to-Connect Fitting, Application Beverages, Carbon Dioxide, Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side B Pipe Size 3/8 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Material Polymer, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Starck 3 Two-Piece Toilet with 2125510000 and 0920400004 White, 1 gpf, Biscuit (3531-96)
- RINNAI Roof Terminal 4 Plastic (790095)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 12 00WP2)
- MIDLAND METAL Tube Reducing Elbow, Elbow, 12 x 38 Nominal, Compression, 200 psi, 65 to 250 deg F, CA377 Bras (18136)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (62PLP-12M)
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6340 56 00WP2)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-4-4)
- PARKER Push-to-Connect, Threaded Push-to-Connect Elbow, Brass, Silver (W169PLPNS-2-2)
- PARKER Push-to-Connect Push-to-Connect Bulkhead Union, Brass, Silver (62PLPBH-2)
- PARKER Tube Stem Adapter, 1/4" Tube Size, natural (F6TMC4)
- LEGRIS Push-to-Connect Male Branch Tee, 10mm Tube Size, Nylon, Black, 10 PK (3198 10 13)
- Parker Tube Fittings