Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6503 60 18WP2
Zoro # G305670110
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Minimum Operating Temperature 35 Degrees F
- Fitting Shape Tee
- Release Ring Material Stainless Steel
- Fitting Side B Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6503 60 18WP2
- Zoro # G305670110
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Pipe Size | 3/8 in |
Fitting Thread Size | 3/8 |
Overall Length | 1 5/8 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Fractional Plastic Push-to-Connect Fitting, Application Beverages, Carbon Dioxide, Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side B Pipe Size 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Material Polymer, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 3/8" FNPT SS Reducing Coupling (4381032370)
- STEEL & OBRIEN 3/4" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1 (S2S-.75-PL-316)
- ZORO SELECT 1-1/2" x 9" Black Pipe Nipple Sch 40 (587-090)
- NVENT CADDY EZ-Riser Superfix Cushioned Pipe Clamp (454006)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-5-4)
- PARKER Barbed, Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White (6521 06 17WP2)
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6340 08 00WP2)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (171PLP-10M-4G)
- PARKER Push-to-Connect, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6548 56 18WP2)
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass, Gold (172PTCNS-6-6)
- PARKER ELBOW 90 DEGREE - MALE (W369PLP-4-2)
- Parker Push-to-Connect Tube Fittings