Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6503 56 11WP2
Zoro # G305670141
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Resistance Properties Chemical-Resistant
- Fitting Shape Tee
- Fitting Body Material Polymer
- System of Measurement Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 6503 56 11WP2
- Zoro # G305670141
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Thread Size | 1/8 |
Fitting Side C Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/8 in |
Overall Length | 1 5/8 in |
Fitting Pipe Size | 1/8 in |
Pipe Size | 1/8 in |
Description
Fractional Plastic Push-to-Connect Fitting, Application Beverages, Carbon Dioxide, Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side B Pipe Size 1/8 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material Polymer, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Refrigeration Press Fitting (RP02716)
- FISHER MFG Strainer Lock 3-1/2" For - Part# 22276 (22276)
- ZORO SELECT 1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADD8)
- PLAST-O-MATIC Air Actuated Valve, CPVC, 1/2", Fkm, Socket (ABVA050VS-CP)
- PARKER Push-to-Connect, Threaded Push-to-Connect Elbow, Brass, Silver (W169PLPNS-8-8)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (179PTCNS-10-8)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6340 12 00WP2)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (68PLP-4-6G)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (66PLPBH-4M-4G)
- PARKER Push-to-Connect, Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White (6509 10 17WP2)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 14mm x 1/2" Male BSPT (R) (PC14-04)
- Parker Push-to-Connect Tube Fittings