Shop All Push-to-Connect Tube Fittings
Parker
Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6382 60 56WP2
Zoro # G105670129
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Minimum Operating Temperature 35 Degrees F
- Overall Length 1 9/32 in
- Fitting Material Polymer
- Fitting Side B Tube Outer Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 6382 60 56WP2
- Zoro # G105670129
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 9/32 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 1/4 in, 3/8 in |
Description
Fractional Plastic Push-to-Connect Fitting, Application Beverages, Food Processing, Medical, Potable Water, Water Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Tube Stem, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Polymer, Color White, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 9/32 in, Specific Fitting Shape 90 Degrees Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 200, 3/4 In. (1153 3/4)
- SLOAN Control Module Assembly (ETF-450-A)
- KISSLER Handle, For Single Lever Handle Faucets (46-6791)
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 15 psi (89C2A1M2K1-15)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-6-6)
- PARKER Push-to-Connect HVAC Fitting, Brass (PZKP-C8-HNBR 1/2" COUPLING)
- PARKER Push-to-Connect, Threaded Push-to-Connect Elbow, Brass, Silver (W169PLPNS-4-4)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-4-2)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-6-MA12)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-4M-2G)
- WATTS Push-to-Connect Union Adapter, 3/4 in Tube Size, Polysulfone, White (3515-14)
- Parker Push-to-Connect Tube Fittings