Shop All Push-to-Connect Tube Fittings
Parker
Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6382 56 00WP2
Zoro # G505307243
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Minimum Operating Temperature 35 Degrees F
- Fitting Side A Tube Outer Diameter 1/4 in
- Resistance Properties Chemical-Resistant
- System of Measurement Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 6382 56 00WP2
- Zoro # G505307243
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Overall Length | 1 7/32 in |
For Tube Outside Diameter | 1/4 in |
Description
Fractional Plastic Push-to-Connect Fitting, Application Beverages, Food Processing, Medical, Potable Water, Water Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Tube Stem, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Polymer, Color White, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/32 in, Specific Fitting Shape 90 Degrees Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06034FSR)
- SMITH-COOPER 1/4" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385010460)
- SHARKBITE FROSTPROOF SILLCOCK 18""L (24638LF)
- AMERICAN STANDARD Dual Flush Valve A2412 (7381002-400.0070A)
- PARKER Push-to-Connect Union Tee, Brass, Silver (164PLP-5)
- PARKER Push-to-Connect Union Adapter, 5/16 in Tube Size, Nylon, White, 10 PK (6306 08 00WP2)
- PARKER Push-to-Connect Bulkhead Union, 3/8 in Tube Size, Nylon, White, 10 PK (6316 60 00WP2)
- PARKER Push-to-Connect Straight Union, 1/4 in Tube Size, Nylon, White, 10 PK (6306 56 00WP2)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-4M-M5)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-4-4)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 8m, 8mm Tube Size, Black (ZUSA-TF-PTC-540)
- Parker Tube Fittings