Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6351 60 00WP2
Zoro # G405307251
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Release Type Ring
- Resistance Properties Chemical-Resistant
- Release Ring Material Stainless Steel
- Fitting Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6351 60 00WP2
- Zoro # G405307251
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 7/8 in |
For Tube Outside Diameter | 3/8 in |
Details
Item | Fractional Plastic Push-to-Connect Fitting |
Specific Fitting Shape | Cap |
Release Type | Ring |
Resistance Properties | Chemical-Resistant |
Release Ring Material | Stainless Steel |
Fitting Material | Polymer |
Connection Type | Push-to-Connect |
Maximum Operating Pressure | 230 psi |
Application | Beverages, Food Processing, Medical, Potable Water, Water Purification |
Color | White |
Standards | ACS, DM 174, FDA, KTW, NSF 51, NSF/ANSI 61, REACH Reg: 1935/2004, ROHS, WRAS |
Maximum Operating Temperature | 200 Degrees F |
Minimum Operating Temperature | 35 Degrees F |
Fitting Side A Connection Type | Push-to-Connect |
Compatible Tube Material | Polyethylene |
Fitting Body Material | Polymer |
For Tube OD | 3/8 in |
Fitting Shape | Cap |
End Connection Type | Push-to-Connect |
Description
Fractional Plastic Push-to-Connect Fitting, Application Beverages, Food Processing, Medical, Potable Water, Water Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Polymer, Color White, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 7/8 in, Specific Fitting Shape Cap, Release Type Ring, Standards ACS, DM 174, FDA, KTW, NSF 51, NSF/ANSI 61, REACH Reg: 1935/2004, ROHS, WRAS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect x Male Pipe Thread Adapter Jar (6-Pack), 6PK (FSBMA126JR)
- LEGEND VALVE 3/4" X 9" GALVANIZED NIPPLE (356-093)
- ZORO SELECT 2-1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (2WV35)
- LEGEND VALVE 2" X CLOSE GALVANIZED NIPPLE (356-160E)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W171PLP-8M-4R)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (66PLP-3-2)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-4-1)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-10M-6R)
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-5/32-2)
- PARKER Push-to-Connect, Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White (6505 06 10WP2)
- SHARKBITE SHARKBITE TEE 3/4""FPT LF (U3486LFA)
- Parker Tube Fittings