Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6340 56 00WP2
Zoro # G205307222
original price:
$3.49
9% off
new price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union Wye
- Maximum Operating Temperature 200 Degrees F
- Color White
- Fitting Material Polymer
- Overall Length 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6340 56 00WP2
- Zoro # G205307222
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 3/8 in |
Fitting Side C Tube Outer Diameter | 1/4 mm |
Fitting Side B Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Fractional Plastic Push-to-Connect Fitting, Application Beverages, Carbon Dioxide, Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 mm, Fitting Material Polymer, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002LF 12/DC)
- LEGRIS 6mm Compression Brass Equal Straight Union 10PK (0106 06 00)
- MOEN 18" L, Concealed, Stainless Steel, Concealed Screw 18" Grab Bar Bright Bras, Bright Brass (R8718PB)
- V3GATE, LLC Thomas And Betts Lamson .75in. Non Metallic Conduit Body Type LB E986E-CTN (E986E-CTN)
- PARKER Push-to-Connect, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6503 62 18WP2)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 08 00WP2)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-5-4)
- PARKER Push-to-Connect Fitting, Brass, Silver (67PLP-4-8)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-4-4)
- PARKER Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6326 04 00WP2)
- JOHN GUEST Push-to-Connect Union Tee, 1/4 in Tube Size, Acetal, White, 10 PK (CI0208W-PK10)
- Parker Tube Fittings