Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6340 08 00WP2
Zoro # G405670133
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union Wye
- For Tube OD 5/16 in x 5/16 mm
- End Connection Type Push-to-Connect
- Minimum Operating Temperature 35 Degrees F
- Overall Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6340 08 00WP2
- Zoro # G405670133
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 3/4 in |
For Tube Outside Diameter | 5/16 in |
Fitting Side C Tube Outer Diameter | 5/16 mm |
Fitting Side B Tube Outer Diameter | 5/16 in |
Description
Fractional Plastic Push-to-Connect Fitting, Application Beverages, Carbon Dioxide, Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Side C Tube Outer Diameter 5/16 mm, Fitting Material Polymer, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 265 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Stop, Male Straight, 1/4" x 1/4" NPT (SPC1/4-N2)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0608)
- T&S BRASS Short Elbow Install kit (B0230-K)
- BRADFORD WHITE 230-32920-01 T & P Valve / 4" (230-32920-)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W171PLP-6M-2R)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (66PLP-4-4)
- PARKER 6M TUBE-M10X1 (369PLP-6M-M10)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-10-MA16)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-5-2)
- PARKER Push-to-Connect, Threaded Female Connector, 3/8 in Tube Size, Brass, Silver (66PW-6-4)
- LEGRIS Push-to-Connect Union, 1/8 in Tube Size, Nylon, Black, 10 PK (3106 53 00)
- Parker Tube Fittings