Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6325 60 133WP2
Zoro # G705307197
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Connection Type Push-to-Connect x UNS
- Release Ring Material Stainless Steel
- Fitting Material Polymer
- Maximum Operating Pressure 230 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6325 60 133WP2
- Zoro # G705307197
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size | 7/16 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Thread Size | 7/16-24 |
Fitting Side B Pipe Size | 7/16 in |
Overall Length | 1 9/32 in |
Fitting Pipe Size | 7/16 in |
For Tube Outside Diameter | 3/8 in |
Description
Fractional Plastic Push-to-Connect Fitting, Application Beverages, Food Processing, Medical, Potable Water, Water Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type UNS, Fitting Side B Pipe Size 7/16 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Polymer, Fitting Thread Size 7/16-24, Color White, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 9/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (5P482)
- KOHLER Aerator, Small, 0.35 Gpm (1160593)
- ANVIL Female NPT x Female NPT Forged Steel Elbow (0361000607)
- KOHLER Watertile Square 22-Nozzle Body Spray (8003-CP)
- PARKER Push-to-Connect, Threaded Push-to-Connect Bulkhead, Brass, Silver (66PLPBH-5/32-4)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-8-MA12)
- PARKER Push-to-Connect, Threaded Push-to-Connect Elbow, Brass, Silver (W169PLPNS-5/32-4)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W171PLP-4M-2R)
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6351 08 00WP2)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-6-6)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 8mm x 1/4" Male BSPP (G) (PL08-G02)
- Parker Push-to-Connect Tube Fittings