Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6304 04 00WP2
Zoro # G205748131
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Includes Pre-Applied Thread Sealant No
- Maximum Operating Pressure 230 psi
- Connection Type Push-to-Connect x Push-to-Connect x Push-to-Connect
- Release Ring Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6304 04 00WP2
- Zoro # G205748131
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 5/32 in |
Overall Length | 1 3/16 in |
Fitting Side C Tube Outer Diameter | 4 mm |
For Tube Outside Diameter | 4 mm, 5/32 in |
Description
Fractional Plastic Push-to-Connect Fitting, Application Beverages, Carbon Dioxide, Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Side C Tube Outer Diameter 4 mm, Fitting Material Polymer, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 265 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI Electric, Rotary Actuator for Ball Valves (VB110M-003)
- KOHLER Tank Seal (1145626)
- KINGSTON BRASS FL485 Made To Match 1/2" FIP Brass Flange, Oil Rubbed Bronze (FL485)
- WATTS Dielectric Union, 3/4 In, FIP, 250 psi (3/4 LF3006)
- PARKER Push-to-Connect Union Tee, 1/4 in Tube Size, Polymer, White, 10 PK (6304 56 00WP2)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-6-8)
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer (6322 62 60WP2)
- PARKER Push-to-Connect, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6503 62 18WP2)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-6-MA22)
- PARKER Push-to-Connect, Threaded Swivel Elbow, 1/4 in Tube Size, Nylon, White, 10 PK (6509 56 11WP2)
- JOHN GUEST Push-to-Connect Union Tee, 1/2 in Tube Size, Plastic, White (PEI0220)
- Parker Push-to-Connect Tube Fittings