Shop All Industrial Hoses
Parker
FR GEN PURPOSE HOSE URETHANE
Mfr # 83FR-6-RED-RL
Zoro # G509840852
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 83FR-6-RED-RL
- Zoro # G509840852
- Country of Origin United States
- Category Industrial Hoses
Description
Parflex DuraGardTM thermoplastic hose features weld spatter resistance, ease of flex, and a compact bend radius. It is available in twin-line and multi-line configurations, as well as multiple jacket colors to allow for quick identification. The specially formulated polyurethane tube and the flame and weld spatter resistant cover create an ideal, long-lasting solution for fluid handling applications. Review the literature listed under the Product Support tab for more information regarding the DuraGardTM Flame Resistant Polyurethane hose. Markets: Fluid Handling Industrial Pneumatic Construction Features/Benefits: Weld spatter resistant for added protection Excellent flexibility Excellent abrasion resistance allowing for a long-lasting, multipurpose hose Compact bend radius for ease of installation and usage Twinline hose or multi-line hose constructions available to meet specific application requirements Multiple jacket colors available for quick identification Applications: Air hose Water hose Robotic welding Certifications/Compliance: MSHA compliant cover Meets SAE J517 electrical standards non-conductivity UL94HB compliant cover Technical Specifications: Hose I.D. is nominal Hose O.D. is maximum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Fluids Sawing Band-Ade, 55 gal, Drum (68001)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- ARROW PNEUMATICS Lube, Poly Bowl, 1/4" (L352)
- PIX Belt, BX Cogged, 21/32 x 78 in. OC (BX75)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- PARKER 1-1/4''-RED GSTII-200 PSI (7092-125204)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- PARKER 2''-GRIZZLY MULTI-500 PSI (7107-200500)
- CONTINENTAL 1/2" ID x 150 ft Buna-N Bulk Push-On Hose 400 PSI BK (20307760)
- Parker Industrial Hoses