Shop All Industrial Hoses
Parker
FR GEN PURPOSE HOSE URETHANE
Mfr # 83FR-6-BLU-RL
Zoro # G209840831
product price: $3.75
/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 83FR-6-BLU-RL
- Zoro # G209840831
- Country of Origin United States
- Category Industrial Hoses
Description
Parflex DuraGardTM thermoplastic hose features weld spatter resistance, ease of flex, and a compact bend radius. It is available in twin-line and multi-line configurations, as well as multiple jacket colors to allow for quick identification. The specially formulated polyurethane tube and the flame and weld spatter resistant cover create an ideal, long-lasting solution for fluid handling applications. Review the literature listed under the Product Support tab for more information regarding the DuraGardTM Flame Resistant Polyurethane hose. Markets: Fluid Handling Industrial Pneumatic Construction Features/Benefits: Weld spatter resistant for added protection Excellent flexibility Excellent abrasion resistance allowing for a long-lasting, multipurpose hose Compact bend radius for ease of installation and usage Twinline hose or multi-line hose constructions available to meet specific application requirements Multiple jacket colors available for quick identification Applications: Air hose Water hose Robotic welding Certifications/Compliance: MSHA compliant cover Meets SAE J517 electrical standards non-conductivity UL94HB compliant cover Technical Specifications: Hose I.D. is nominal Hose O.D. is maximum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, Metal, NPT, 9-1/8 In. L (M35-375-6)
- GATES 660 mm Outside Length, 13 mm Top Width, 1 Ribs (4L260K)
- PBC LINEAR Standard Linear Bearing, 2 In. (FLN32)
- MOLON AC Gearmotor, 18 rpm, Open, 115V (HGM-4019-2M)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- PARKER FR GEN PURPOSE HOSE URETHANE (83FR-8-BLU-RL)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- CONTINENTAL Petroleum Transfer Hose, 3" ID x 50 ft. (PTH300-50CE-G)
- Parker Industrial Hoses