Shop All Industrial Hoses
Parker
FR GEN PURPOSE HOSE URETHANE
Mfr # 83FR-12-BLU-RL
Zoro # G309840953
Sold in multiples of 2 for $17.38
$17.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 83FR-12-BLU-RL
- Zoro # G309840953
- Country of Origin United States
- Category Industrial Hoses
Description
Parflex DuraGardTM thermoplastic hose features weld spatter resistance, ease of flex, and a compact bend radius. It is available in twin-line and multi-line configurations, as well as multiple jacket colors to allow for quick identification. The specially formulated polyurethane tube and the flame and weld spatter resistant cover create an ideal, long-lasting solution for fluid handling applications. Review the literature listed under the Product Support tab for more information regarding the DuraGardTM Flame Resistant Polyurethane hose. Markets: Fluid Handling Industrial Pneumatic Construction Features/Benefits: Weld spatter resistant for added protection Excellent flexibility Excellent abrasion resistance allowing for a long-lasting, multipurpose hose Compact bend radius for ease of installation and usage Twinline hose or multi-line hose constructions available to meet specific application requirements Multiple jacket colors available for quick identification Applications: Air hose Water hose Robotic welding Certifications/Compliance: MSHA compliant cover Meets SAE J517 electrical standards non-conductivity UL94HB compliant cover Technical Specifications: Hose I.D. is nominal Hose O.D. is maximum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Inlet Filter, 1 1/4 MNPT Out, 70 Max CFM (FT-19P-125)
- SMC Tube Cap, 6mm, Tube (KQ2C06-00A)
- FESTO Pressure Regulator LR-1/8-D-MINI (LR-1/8-D-MINI)
- ENERPAC HC9210, 10 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9210)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- MILTON 3/8" x 25 ft PVC Air Hose 250 psi, Pnuematic Hose Fitting Size: 1/4" (1642)
- Parker Industrial Hoses