Shop All Cylinder Mounting Hardware
Parker
Foot Bracket, Steel
Mfr # P1A-4HMF
Zoro # G512487426
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Type Foot
- For Bore Diameter 20 mm, 25 mm
- Overall Length 54 mm
- Mount Location Front, Rear
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # P1A-4HMF
- Zoro # G512487426
- Country of Origin Italy
- Category Cylinder Mounting Hardware
Dimensions
For Bore Diameter | 20 mm, 25 mm |
Overall Length | 54 mm |
Overall Height | 45 mm |
Overall Width | 25 mm |
Details
Mount Type | Foot |
Mount Location | Front, Rear |
System of Measurement | Metric |
Series | P1A |
Body Material | Steel |
Compatible with Series | P1A, P1S |
Product Type | Foot Bracket |
Weight | 0.18 lb |
Compatible with Brand | Parker |
Item | Foot Bracket |
Description
Foot Bracket, Mount Type Foot, Mount Location Front, Rear, For Bore Diameter 20 mm, 25 mm, Body Material Steel, Overall Length 54 mm, Overall Width 25 mm, Overall Height 45 mm, Compatible with Brand Parker, Compatible with Series P1A, P1S, Product Type Foot Bracket, Weight 0.18 lb, Series P1A, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.